Stainless Steel Range Hood

Item #: 46815
Cat #: QS330SS
UPC: 026715135882
Sign In or Register to view pricing and more.
Documents & Guides
Features: Flush Mounted Controls, Available in 30, 36, 42IN, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 3A: Air Flow Rate: 300CFM, Finish: Stainless Steel

Overview

Features: Flush Mounted Controls, Available in 30, 36, 42IN, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 3A: Air Flow Rate: 300CFM, Finish: Stainless Steel
Also known as: 026715135882, QS330SS

Specifications

CFM: 300
Color: Stainless
CFM: 300
Color: Stainless

Customer Reviews

No reviews for this product
(0)