Enclosure, Two Door, NEMA 12, 30" x 42" x 10", Steel

Item #: 46810

Cat #: A304210WFLP

UPC: 783510271404

Documents & Guides
Enclosure, Two Door, Continuous Hinge Cover, NEMA 12, 30 x 42 x 10 Inch, Steel With Gray Powder Coat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Two Door, Continuous Hinge Cover, NEMA 12, 30 x 42 x 10 Inch, Steel With Gray Powder Coat Finish
nVent HOFFMAN HOFA304210WFLP are ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510271404, A304210WFLP

Specifications

Width: 42 in
Depth: 10 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 42 in
Height: 30 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 10 in
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)