This product may not be available in all locations.
![Metering, 1200A, 4" Bussed Spacer, Right Hand Side, Copper, EUSERC Metering, 1200A, 4" Bussed Spacer, Right Hand Side, Copper, EUSERC](https://rexel-cdn.com/products/image.jpg?i=AA93F78E-4C1E-4D9D-B2AC-67C8A1934756&f=420)
Metering, 1200A, 4" Bussed Spacer, Right Hand Side, Copper, EUSERC
Item #: 46808
Cat #: 3MMBSK
UPC: 786849054052
Sign In or Register to view pricing and more.
Documents & Guides
Bussed Spacer, 1200 Amp, 4-inch (101.6 mm), Copper. Required when stacks are mounted on right-hand side in EUSERC areas. For use with 1MM, and 3MM Modular Metering Stacks
Overview
Bussed Spacer, 1200 Amp, 4-inch (101.6 mm), Copper. Required when stacks are mounted on right-hand side in EUSERC areas. For use with 1MM, and 3MM Modular Metering Stacks
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 786849054052, 3MMBSK
Specifications
Type: | Bussed Spacer |
Phase: | 3, 1 |
Mounting: | Right |
Material: | Copper |
Amps: | 1200 |
IP/NEMA Rating: | NEMA 3R |
Type: | Bussed Spacer |
Mounting: | Right |
Amps: | 1200 |
Phase: | 3, 1 |
Material: | Copper |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)