Maintained Toggle Switch, 1P, Double Throw, Center OFF, 20A, Gray

Item #: 46804

Cat #: 1285-GY

UPC: 078477855102

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Gray

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Gray
Also known as: 078477855102, 1285-GY

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Volts AC: 120, 277
Color: Gray
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Color: Gray
Poles: 1
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)