Compression Lug, 1-Hole, Copper, 300 MCM, 5/16" Stud Size

Item #: 468004

Cat #: CSWS-300-516

UPC: 783669641813

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669641813, CSWS-300-516

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 300
Material: Copper
Color: White
Stud Size: 5/16 in
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 300

Customer Reviews

No reviews for this product
(0)