19W PAR38 LED Lamp, 30K

Item #: 467975

Cat #: LED19E26P3830KFL

UPC: 762148213307

Sign In or Register to view pricing and more.
Documents & Guides
19W Dimmable LED PAR38 BulbDimmable LED Lamp, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 85, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs. 75W Equivalent.

Overview

19W Dimmable LED PAR38 BulbDimmable LED Lamp, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 85, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs. 75W Equivalent.
Also known as: 762148213307, LED19E26P3830KFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 19
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 19
Lumens: 1200
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

5 Overall
(1)
5/5
Anonymous - Hillsboro, OR on 04/08/2013
Used in track light
We replaced Halogen light bulbs for a stage with these. Response has been great. The LED bulbs are noticeably brighter than the 90w (1300 lumen), but not by much. These bulbs also more in the white spectrum than the upper yellow of the halogen, which has been ideal for a stage environment. Plus they keep the white at low light levels instead of turning more yellow. Dimming is quite smooth and linier, from too dim to see an effect on the stage, yet can see a glow when looking at the light, to all the way at full brightness. Only downside is the upfront cost typical of LEDs, and the possible weeks to get if Platt doesn't have them in stock already do to TCP's manufacture on demand model for this particular bulb. Weight may also be an issue for they are heavier than halogen bulbs, but most mounting brackets should not have an issue.