This product may not be available in all locations.
![](https://img.youtube.com/vi/ZBPV2r7VTgw/0.jpg)
![Breaker, Molded Case, 1P, 40A, 277VAC, 125VDC, 35kA, Load Terminals Breaker, Molded Case, 1P, 40A, 277VAC, 125VDC, 35kA, Load Terminals](https://rexel-cdn.com/products/image.jpg?i=4667751E-8D68-4D3B-B020-69BD767FB610&f=420)
Breaker, Molded Case, 1P, 40A, 277VAC, 125VDC, 35kA, Load Terminals
Item #: 467965
Cat #: FD1040
UPC: 786679312148
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Type FD, Cable In/Cable Out, 1-Pole, 40 Amp, 277 Volt AC, 125 Volt DC, 35 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals
Overview
Breaker, Molded Case, Type FD, Cable In/Cable Out, 1-Pole, 40 Amp, 277 Volt AC, 125 Volt DC, 35 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals
Also known as: 786679312148, FD1040
Specifications
Mounting: | Panel |
Volts DC: | 125 |
Poles: | 1 |
Amps: | 40 |
Volts AC: | 347 |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Poles: | 1 |
Volts AC: | 347 |
Volts DC: | 125 |
Amps: | 40 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)