105W T5 CFL Lamp, 50K

Item #: 467934

Cat #: S7377

UPC: 045923073779

Sign In or Register to view pricing and more.
Documents & Guides
105 Watt; T5 Compact Fluorescent; 5000K; 85 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

105 Watt; T5 Compact Fluorescent; 5000K; 85 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073779, S7377

Specifications

Wattage: 105
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 7000
Light Technology: CFL
Dimmable: No
Wattage: 105
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Light Technology: CFL
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 7000
Dimmable: No

Customer Reviews

No reviews for this product
(0)