718 8" Duck Bill Long Reach Plier

Item #: 467835

Cat #: 718

UPC: 025582168177

Sign In or Register to view pricing and more.
Documents & Guides
8" Long Reach Plier, Duck Bill, Jaw Length: 1.18"

Overview

8" Long Reach Plier, Duck Bill, Jaw Length: 1.18"
No job is out of reach with CHANNELLOCK® Long Reach pliers. Each is specifically designed for those hard-to-get-to jobs.
Also known as: 025582168177, 718

Specifications

Type: Pliers, Long Nose Pliers, Long Reach Pliers
Length: 18 in
Type: Pliers, Long Nose Pliers, Long Reach Pliers
Length: 18 in

Customer Reviews

No reviews for this product
(0)