
Low-Profile Optical Fiber Enclosure
Item #: 467798
Cat #: SL2M-B
UPC: 763474146406
Documents & Guides
SL2M-B | 12- to 48-Fiber Rack Mount Optical Fiber Enclosure, Accepts 2 Adapter Plates Dimensions: 1.75"H x 19"W x 14"D
Sign In or Register to view pricing and more.
Overview
SL2M-B | 12- to 48-Fiber Rack Mount Optical Fiber Enclosure, Accepts 2 Adapter Plates Dimensions: 1.75"H x 19"W x 14"D
Signamax rack mount slide-out enclosures provides a simple, high-density, low-profile solution for easy access and management of optical fiber terminations in a one-rack-space design. The rack mount sliding tray enclosures accommodate up to 48 fibers in ST, SC, MT-RJ and LC connector interfaces. Modular design of Signamax optical fiber adapter plates allows creating flexible connection pat-terns based on 6-, 8-, 12-, 16- and 24-fiber ST, SC, LC and MT-RJ connector plates, which can be arranged in 2 adapters in any available connector combination. Adapter plates mount easily by means of plunger locks (“pushpins”). Internal cable anchor points and fiber slack management mechanisms ensure reliable cable fixing, safe cable/fiber tension and bend radii. Steel case and high-impact black epoxy-powder anticorrosive paint provide excellent protection of optical fiber connections. Optional optical fiber splice trays/cassettes are available when passive uniform interconnection or transfer from buffered to jacketed fibers are required. Enclosures are supplied with a complete set of fastening elements and installation guidelines.
Also known as: 763474146406, SL2M-B
Specifications
Mounting: | Rack |
Size: | 1RMU |
Mounting: | Rack |
Size: | 1RMU |
Customer Reviews
No reviews for this product
(0)