Sine Cosine/Serial Encoder, Single-Turn, 3/8" Solid Shaft, 5-12VDC

Item #: 467754

Cat #: 842HR-SJDZ115FWYD

UPC: 612598450602

Sign In or Register to view pricing and more.
Documents & Guides
Sine/Cosine, 842HR, Serial Encoder, Single-Turn, Square Flange, 3/8 Inch, Solid Shaft, 5 - 12 Volt DC, M23 17-Pin, Connector

Overview

Sine/Cosine, 842HR, Serial Encoder, Single-Turn, Square Flange, 3/8 Inch, Solid Shaft, 5 - 12 Volt DC, M23 17-Pin, Connector
Our Bulletin 842HR Sine/Cosine is a 15-bit serial encoder for high performance digital servo drive systems that require absolute feedback for position control, and high resolution incremental feedback for speed control. This encoder provides commutation, speed regulation, and position control all in one device.
Also known as: 612598450602, 842HR-SJDZ115FWYD

Specifications

Mounting: Flange
Volts DC Range: 5, 12
Diameter: 3/8 in
Type: Shaft Encoder
Mounting: Flange
Diameter: 3/8 in
Volts DC Range: 5, 12
Type: Shaft Encoder

Customer Reviews

No reviews for this product
(0)