Breaker, 30A, 1P, 120/240VAC, DIN Rail Mount, 10kAIC

Item #: 46774

Cat #: 1492-MCAA130

UPC: 781180051371

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 30 Amp, 1 Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC

Overview

Breaker, Miniature, 30 Amp, 1 Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180051371, 1492-MCAA130

Specifications

Type: DIN Rail Mount, Breaker
Width: 1 in
Volts AC: 120, 240
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Type: DIN Rail Mount, Breaker
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 30
Width: 1 in
Family / Style: 1492
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)