REVERSING STARTER 600VAC 45A NEMA

Item #: 467733

Cat #: 8736SDA1V02S

UPC: 785901163398

Sign In or Register to view pricing and more.
Documents & Guides
Square D,REVERSING STARTER 600VAC 45A NEMA,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,120VAC@60Hz - 110VAC@50Hz,2,3-Phase,3P,45 A,600VAC,Box Lug,NEMA 12,Reversing Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Reversing, Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,REVERSING STARTER 600VAC 45A NEMA,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,120VAC@60Hz - 110VAC@50Hz,2,3-Phase,3P,45 A,600VAC,Box Lug,NEMA 12,Reversing Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Reversing, Starting and Stopping of AC Squirrel Cage Motors
Also known as: 785901163398, 8736SDA1V02S

Specifications

Family / Style: 8736
Size: 2
Standards: California Proposition 65
Family / Style: 8736
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)