Sign In or Register to view pricing and more.
UNILETS EY Series 40 PCT Expanded Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/4 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 2.06 IN, Length: 5-1/2 IN, Width: 2.44 IN, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups B, C, D, Class II, Groups E, F, G, And Class III, For Use With Threaded Rigid Metal Conduit and IMC
Overview
UNILETS EY Series 40 PCT Expanded Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/4 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 2.06 IN, Length: 5-1/2 IN, Width: 2.44 IN, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups B, C, D, Class II, Groups E, F, G, And Class III, For Use With Threaded Rigid Metal Conduit and IMC
Also known as: 781381809825, EYSEF125AL
Specifications
Diameter: | 1 1/4 in |
Material: | Aluminum |
Diameter: | 1 1/4 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)