Enclosure, NEMA 12, Continuous Hinge, 30" x 60" x 10"

Item #: 46768

Cat #: A306010WFLP

UPC: 783510271602

Documents & Guides
Enclosure, Continuous Hinge, NEMA 12, 2-Door with Handle, 30 x 60 x 10 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Continuous Hinge, NEMA 12, 2-Door with Handle, 30 x 60 x 10 Inch, Steel/Gray Powder Coat
nVent HOFFMAN HOFA306010WFLP are ideal for larger wallmount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510271602, A306010WFLP

Specifications

Width: 60 in
Depth: 10 in
Size: 30 x 60 x 10 in
Height: 30 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 60 in
Size: 30 x 60 x 10 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 10 in
Height: 30 in
Material: Steel

Customer Reviews

No reviews for this product
(0)