This product may not be available in all locations.
Pendant Station, 1 Speed, UP/DOWN, Yellow, Strain Relief Connector
Item #: 467654
Cat #: 9001BW92YS11
UPC: 785901782629
Sign In or Register to view pricing and more.
Documents & Guides
Pendant Station, 1 Speed, UP/DOWN, Yellow, 5 Amp, 600 Volt AC, Mechanical Interlock, Strain Relief Cord Connector, Stainless Steel Hanger
Overview
Pendant Station, 1 Speed, UP/DOWN, Yellow, 5 Amp, 600 Volt AC, Mechanical Interlock, Strain Relief Cord Connector, Stainless Steel Hanger
Also known as: 785901782629, 9001BW92YS11
Specifications
Type: | Pendant Station, UP - DOWN |
Amps: | 5 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Color: | Yellow |
Type: | Pendant Station, UP - DOWN |
Volts AC: | 600 |
Color: | Yellow |
Amps: | 5 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)