This product may not be available in all locations.
2
more
Control Transformer, 300VA, Multi-Tap, Type TF, 1PH, Open
Item #: 467646
Cat #: 9070TF300D50
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 300 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open
Overview
Transformer, Control, 300 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open
Also known as: 9070TF300D50
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 300 |
Primary Voltage: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500 |
Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Type: | Industrial Control, Transformer |
Volt Amps: | 300 |
Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Phase: | 1 |
Primary Voltage: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500 |
Customer Reviews
No reviews for this product
(0)