
Multi-Speed Energy Star Motion Sensing Fan/Light with 36W Fluorescent Light
Item #: 467626
Cat #: ZB80ML
UPC: 026715202973
Documents & Guides
ULTRA Multi-Speed Energy Star Motion Sensing Fan/Light with 36W Fluorescent Light (2 - 18 watt GU24 bulbs included) and 4W night l ight (bulb not included)
Sign In or Register to view pricing and more.
Overview
ULTRA Multi-Speed Energy Star Motion Sensing Fan/Light with 36W Fluorescent Light (2 - 18 watt GU24 bulbs included) and 4W night l ight (bulb not included)
Also known as: 026715202973, ZB80ML
Specifications
Phase: | 3 |
Volt Amps: | 45kVA |
Primary Voltage: | 240 Delta |
Secondary Voltage: | 277/480Y |
Phase: | 3 |
Primary Voltage: | 240 Delta |
Volt Amps: | 45kVA |
Secondary Voltage: | 277/480Y |
Customer Reviews
No reviews for this product
(0)