This product may not be available in all locations.
3
more
Safety Switch, 200A, 2P, 600VAC/250VDC, HD, Non-Fusible, NEMA 1
Item #: 467621
Cat #: DT264UGK
UPC: 782113613949
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
200 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113613949, DT264UGK
Specifications
Amps: | 200 |
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 200 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)