Wiring Duct, Wide Slot, 1" x 1" x 6', PVC, Black

Item #: 46761

Cat #: G1X1BL6

UPC: 074983639144

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 1 W x 1 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1 W x 1 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983639144, G1X1BL6

Specifications

Width: 1 in
Color: Black
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Black
Material: PVC

Customer Reviews

No reviews for this product
(0)