3/0 MCM XHHW Stranded Copper, Brown, 2000'

Item #: 467584

Cat #: XHHW3/0STRBRN2000RL

UPC:

Sign In or Register to view pricing and more.
3/0 AWG, XHHW-2, Stranded Copper, 600V, Brown, 2000 foot reel

Overview

3/0 AWG, XHHW-2, Stranded Copper, 600V, Brown, 2000 foot reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3/0STRBRN2000RL

Specifications

Color: Brown
Gauge: 3/0
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Gauge: 3/0
Volts AC: 600
Length: 2000 ft
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)