Breaker, 50A, 1P, 120/240VAC, Panel Mount, 10Ka AIC

Item #: 46752

Cat #: 1492-MCAA150

UPC: 781180051418

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, Circuit, 50 Amp, 1 Pole, 120/240 Volt AC, Panel Mount, 10Ka AIC

Overview

Breaker, Miniature, Circuit, 50 Amp, 1 Pole, 120/240 Volt AC, Panel Mount, 10Ka AIC
Also known as: 781180051418, 1492-MCAA150

Specifications

Mounting: Panel
Type: DIN Rail Mount, Breaker
Width: 1 in
Volts AC: 120, 240
Family / Style: 1492
Poles: 1
Amps: 50
Interrupt Rating AC: 10 kA
Mounting: Panel
Width: 1 in
Family / Style: 1492
Amps: 50
Type: DIN Rail Mount, Breaker
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)