MC 3P FP 20' 90D 16/3-PVC

Item #: 46745

Cat #: 103001A01F200

UPC: 786788430528

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (90¦) to Pigtail, 6.10m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (90¦) to Pigtail, 6.10m Length
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 786788430528, 103001A01F200

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Right Angle Connector, Single-Ended
Length: 20 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Length: 20 ft
Color: Yellow
Type: 3-Pin, Mini Change, Right Angle Connector, Single-Ended
Material: PVC
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)