LED Light Input Connector/Cable Assembly, 16 AWG

Item #: 467320

Cat #: LEDD20C

UPC: 783510260873

Documents & Guides
LED Light Input Connector/Cable Assembly, 16 AWG, For Use With DC LED Lights
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Light Input Connector/Cable Assembly, 16 AWG, For Use With DC LED Lights
The input connector/cable assembly is used to provide supply power to the LED light. The pre-assembled connector/cable assembly comes with a 78.74 IN (2000 mm) long cable whip. Cables are constructed of 16 AWG copper wire.
Also known as: 783510260873, LEDD20C

Specifications

Material: Plastic
Special Program: Hoffman On Demand
Height: 78.740 in
Material: Plastic
Height: 78.740 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)