This product has been discontinued.
LED Magnetic Driver, 60W, 12VDC, Stainless Steel Enclosure
Item #: 467297
Cat #: LED-TR-60-12
UPC: 714176003085
Sign In or Register to view pricing and more.
Documents & Guides
ALG LED-TR-60-12 60WATT 12VDC LED DRIVER DIMMABLE WITH MOST LOW VOLTAGE MAGNETIC LV DIMMERS
Overview
ALG LED-TR-60-12 60WATT 12VDC LED DRIVER DIMMABLE WITH MOST LOW VOLTAGE MAGNETIC LV DIMMERS
Technically, the magnetic drivers do not have DC output although in many cases these drivers will work for LED loads.The output is AC but at a 120Hz frequency so that the output lines up with the peaks of the 120V alternating current.These drivers are not recommended for some Tape Light applications nor Festoon Light String with LED modules.
Also known as: 714176003085, LED-TR-60-12
Specifications
Volts AC: | 12 |
Wattage: | 60 |
Type: | LED Driver |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 12 |
Type: | LED Driver |
Dimmable: | Yes |
Wattage: | 60 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)