10 AWG XHHW-2 Solid Copper Red 500'

Item #: 467218
Cat #: XHHW10SOLRED500RL
UPC: 980100237219
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XHHW-2, Solid Copper, 600V, Red, 500 ft. Reel.

Overview

10 AWG, XHHW-2, Solid Copper, 600V, Red, 500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100237219, XHHW10SOLRED500RL

Specifications

Gauge: 10
Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Gauge: 10
Length: 500 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Red
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)