
10 AWG XHHW-2 Solid Copper Black 500'
Item #: 467215
Cat #: XHHW10SOLBLK500RL
UPC: 980100237011
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XHHW-2, Solid Copper, 600V, Black, 500 ft. Reel.
Overview
10 AWG, XHHW-2, Solid Copper, 600V, Black, 500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100237011, XHHW10SOLBLK500RL
Specifications
Gauge: | 10 |
Length: | 500 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Solid |
Package Type: | Reel |
Gauge: | 10 |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 500 ft |
Color: | Black |
Conductors: | 1 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)