Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 250 MCM
Item #: 467199
Cat #: YAZ30TC38FX
UPC: 781810241769
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 3/8 Inch Bolt Hole, Coded Yellow, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 3/8 Inch Bolt Hole, Coded Yellow, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810241769, YAZ30TC38FX
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 250 |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 250 |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)