DD8XD D SERIES LED FLOOD SZ 3 530MA 5000K 120V

Item #: 467189

Cat #: DSXF3-LED-8-A530/50K-NSP-120THK-SF-DD8XD

UPC: 753573866107

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DD8XD D SERIES LED FLOOD SZ 3 530MA 5000K 120V

Overview

DD8XD D SERIES LED FLOOD SZ 3 530MA 5000K 120V
Also known as: 753573866107, DSXF3-LED-8-A530/50K-NSP-120THK-SF-DD8XD

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120
Mounting: Knuckle
Light Technology: LED
Color: Dark Bronze
Volts AC: 120
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)