
4" Square Box, Metallic, 3-5/8" Deep
Item #: 467148
Cat #: A1SF0G
UPC: 782856719618
Documents & Guides
4 Inch Square Box, Metallic, Stud Mounted Without Mud Ring, Depth: 3-5/8 Inch, Knockouts: (8) 1/2 and 3/4 Inch, (3) 1/2 Inch, Cubic Inches: 32.8
Sign In or Register to view pricing and more.
Overview
4 Inch Square Box, Metallic, Stud Mounted Without Mud Ring, Depth: 3-5/8 Inch, Knockouts: (8) 1/2 and 3/4 Inch, (3) 1/2 Inch, Cubic Inches: 32.8
nVent CADDY All-in-One Stud-Mounted Without Mud Ring. nVent CADDY All-in-One Stud-Mounted Without Mud Ring. Box remains fixed in place when mud ring is removed.
Also known as: 782856719618, A1SF0G
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 3 5/8 in |
Cubic Inches: | 32.800 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 32.800 in³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 3 5/8 in |
Customer Reviews
No reviews for this product
(0)