BOX W/CVR LBSTYLE 3/4IN ALUM GRAY

Item #: 467098

Cat #: GALB2-G

UPC: 704508005351

Documents & Guides
PVC Double-Coated Outlet Box with Surface Cover for Hazardous Locations, LB Style, Pipe Size 3/4 Inch/21 Inch, Interal Hub with Green Ground Screw, Cover Opening 3.69 Inch/93.73 Millimeters, Aluminum, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Double-Coated Outlet Box with Surface Cover for Hazardous Locations, LB Style, Pipe Size 3/4 Inch/21 Inch, Interal Hub with Green Ground Screw, Cover Opening 3.69 Inch/93.73 Millimeters, Aluminum, Gray
Also known as: 704508005351, GALB2-G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Aluminum
Cubic Inches: 18.800 in³
Diameter: 3/4 in
Material: PVC Coated Aluminum
Color: Gray
Cubic Inches: 18.800 in³

Customer Reviews

No reviews for this product
(0)