Breaker, 10A, 2P, 120/240VAC, DIN Rail Mount, 10kAIC

Item #: 46705

Cat #: 1492-MCAA210

UPC: 781180051449

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 10 Amp, 2 Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC

Overview

Breaker, Miniature, 10 Amp, 2 Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180051449, 1492-MCAA210

Specifications

Poles: 2
Amps: 10
Type: DIN Rail Mount, Breaker
Volts AC: 120, 240
Family / Style: 1492
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Type: DIN Rail Mount, Breaker
Family / Style: 1492
Interrupt Rating DC: 10 kA
Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)