13W PAR30 LED Lamp, 30K

Item #: 466953

Cat #: 13PAR30S/END/F25-3000-DIM-AF-6/1

UPC: 046677423452

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 750, CRI: 83, Color Temperature: 3000K, Beam Angle: Flood 25°, Rated Average Life: 45000 Hours, Energy Star Rated *Philips Part # 42345-9* 75W Equivalent.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 750, CRI: 83, Color Temperature: 3000K, Beam Angle: Flood 25°, Rated Average Life: 45000 Hours, Energy Star Rated *Philips Part # 42345-9* 75W Equivalent.
Philips EnduraLED PAR30 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677423452, 13PAR30S/END/F25-3000-DIM-AF-6/1

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 83
Lumens: 750
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 750
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Wattage: 13
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)