Cover, Upper Rear

Item #: 46676

Cat #: PCS56R

UPC: 783510367992

Sign In or Register to view pricing and more.
Documents & Guides
Cover, Upper Rear, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 507/682x600mm, Material/finish: Steel/ltgray

Overview

Cover, Upper Rear, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 507/682x600mm, Material/finish: Steel/ltgray
Also known as: 783510367992, PCS56R

Specifications

Material: Steel
Depth: 0.870 in
Width: 23.470 in
Height: 19.920 in
Material: Steel
Width: 23.470 in
Depth: 0.870 in
Height: 19.920 in

Customer Reviews

No reviews for this product
(0)