3-Way Pilot Light Toggle Switch, 15A, 120V, Red, LIT WHEN ON

Item #: 46673

Cat #: 1203-PLR

UPC: 078477781296

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Red

Overview

15 Amp, 120 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Red
Also known as: 078477781296, 1203-PLR

Specifications

Type: 3-Way, Toggle Switch, Grounding, Industrial Grade, Illuminated On, Self-Grounding, Pilot Light
Color: Red
Volts AC: 120
Amps: 15
Material: Thermoplastic
Type: 3-Way, Toggle Switch, Grounding, Industrial Grade, Illuminated On, Self-Grounding, Pilot Light
Volts AC: 120
Material: Thermoplastic
Color: Red
Amps: 15

Customer Reviews

No reviews for this product
(0)