7" x 6" Wall Bracket

Item #: 466711

Cat #: 604004068

UPC: 662875030096

Sign In or Register to view pricing and more.
Documents & Guides
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 4RMU, HxWXD: 7" x 19" x 6", Color: Black.

Overview

Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 4RMU, HxWXD: 7" x 19" x 6", Color: Black.
Hinged Wall Mount Bracket, 7 H x 19" W x 6" D, black
Also known as: 662875030096, 604004068

Specifications

Size: 4RMU
Color: Black
Mounting: Wall
Standards: California Proposition 65
Size: 4RMU
Mounting: Wall
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)