1L FLUORESCENT

Item #: 466673

Cat #: 89102BL-12

UPC: 785652102127

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SGL 89102BL-12 1L FLUORESCENT

Overview

SGL 89102BL-12 1L FLUORESCENT
Also known as: 785652102127, 89102BL-12

Specifications

Amps: 35
Interrupt Rating DC: 35
Length: 3.38 in
Amps: 35
Length: 3.38 in
Interrupt Rating DC: 35

Customer Reviews

No reviews for this product
(0)