Panel Board, 400A, 200% Neutral, Pressure Type, for A-Series II

Item #: 466649

Cat #: NKA4

UPC: 783175121281

Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, 400 Amp, 200% Neutral, Pressure Type, for A-Series II

Overview

Panel Board, 400 Amp, 200% Neutral, Pressure Type, for A-Series II
Also known as: 783175121281, NKA4

Specifications

Amps: 400
Poles: 1
Amps: 400
Poles: 1

Customer Reviews

No reviews for this product
(0)