This product has been discontinued.

Grille, 4", Round, White
Item #: 46664
Cat #: CVG4
UPC: 784891994906
Documents & Guides
4" Grille, Rounded, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
4" Grille, Rounded, Color: White.
Rounded grille offers an attractive design that blends with any décor
Also known as: 784891994906, CVG4
Specifications
Color: | White |
Diameter: | 4 in |
Color: | White |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)