3 IN SEALING LKNT

Item #: 46663

Cat #: SLG-300S

UPC: 783126506181

Documents & Guides
OZ-Gedney Type SLG Sealing Locknut, Material of Construction: Steel, Finish: Zinc Plated, 11/32 IN Height, 4-1/8 IN Width, Size: 3 IN, 8 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA AP57250, Applicable Third Party Stan
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type SLG Sealing Locknut, Material of Construction: Steel, Finish: Zinc Plated, 11/32 IN Height, 4-1/8 IN Width, Size: 3 IN, 8 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA AP57250, Applicable Third Party Stan
Also known as: 783126506181, SLG-300S

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)