3-POLE, 50 AMP, 120V COIL

Item #: 466623

Cat #: H350B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
FSM H350B 3-POLE, 50 AMP, 120V COIL

Overview

FSM H350B 3-POLE, 50 AMP, 120V COIL
Also known as: H350B

Specifications

Poles: 3
Amps: 35
Length: 3.38 in
Interrupt Rating DC: 14 kA
Poles: 3
Length: 3.38 in
Amps: 35
Interrupt Rating DC: 14 kA

Customer Reviews

No reviews for this product
(0)