Enclosure, Hinge Cover, NEMA 1, 12 x 12 x 8", Steel/Gray

Item #: 466591

Cat #: N1C121208

UPC: 786725340552

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, 12 x 12 x 8 Inch, Steel/Gray

Overview

Enclosure, Hinge Cover, NEMA 1, 12 x 12 x 8 Inch, Steel/Gray
Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.
Also known as: 786725340552, N1C121208

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Size: 12 x 12 x 8 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Color: Gray
Size: 12 x 12 x 8 in

Customer Reviews

No reviews for this product
(0)