Replacement Front Plates

Item #: 466554

Cat #: CPFP3740

UPC: 783510162337

Sign In or Register to view pricing and more.
Documents & Guides
HOF CPFP3740 REPLACEMENT FRON

Overview

HOF CPFP3740 REPLACEMENT FRON
Also known as: 783510162337, CPFP3740

Specifications

Height: 14.760 in
Material: Aluminum
Depth: 0.130 in
Width: 16.180 in
Height: 14.760 in
Depth: 0.130 in
Material: Aluminum
Width: 16.180 in

Customer Reviews

No reviews for this product
(0)