Pilot Light, Incandescent, 120VAC, Red, 30mm, NEMA 4/13

Item #: 46655

Cat #: 800T-P16R

UPC: 781180685248

Pilot Light, Incandescent, Transformer, 120 Volt AC, Red, 30 mm, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, Incandescent, Transformer, 120 Volt AC, Red, 30 mm, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-P16R from Rockwell Automation® is a 120 V AC 50/60 Hz, 30 mm pilot light. It is an incandescent lamp with a red plastic lens. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180685248, 800T-P16R

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Type: Incandescent, Transformer, Pilot Light
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: Incandescent, Transformer, Pilot Light
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)