Single-Pole Pilot Light Toggle Switch, 20A, 277V, Clear, Lit When On

Item #: 46649

Cat #: 1221-7PC

UPC: 078477240632

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 277 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral Single-Pole, AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Clear

Overview

20 Amp, 277 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral Single-Pole, AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Clear
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance.
Also known as: 078477240632, 1221-7PC

Specifications

Type: Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding
Color: Clear
Volts AC: 277
Amps: 20
Poles: 1
Type: Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding
Volts AC: 277
Poles: 1
Color: Clear
Amps: 20

Customer Reviews

No reviews for this product
(0)