Disconnect Switch, Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty

Item #: 466481

Cat #: H362VW

UPC: 785901598534

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: 785901598534, H362VW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)