Breaker, 20A, 2P, 120/240V, DIN Rail Mount, 10kAIC

Item #: 46642

Cat #: 1492-MCAA220

UPC: 781180051463

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 20 Amp, 2-Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC

Overview

Breaker, Miniature, 20 Amp, 2-Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180051463, 1492-MCAA220

Specifications

Poles: 2
Type: DIN Rail Mount, Breaker
Volts AC: 120, 240
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Type: DIN Rail Mount, Breaker
Family / Style: 1492
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)