Connection Cable, EtherNet, 4 Conductor, RJ45 Male to Male, Teal, 5m

Item #: 466332

Cat #: 1585J-M4UBJM-5

UPC: 885630055992

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 5 meter

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 5 meter
Also known as: 885630055992, 1585J-M4UBJM-5

Specifications

Type: Connection Cable
Length: 5 m
Color: Teal
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Type: Connection Cable
Color: Teal
Jacket: PUR, Polyurethane
Length: 5 m
Conductors: 2 Pair

Customer Reviews

No reviews for this product
(0)