Load Center, Main Lug, Convertible, 200A, 120/240VAC, 1PH, 30/40

Item #: 466319

Cat #: BR3040NC200

UPC: 786676448956

Sign In or Register to view pricing and more.
Load Center, Convertible Main Lugs, 200 Amp, 120/240 Volt AC, 30 Space, 40-Pole, Copper Bus, NEMA 1

Overview

Load Center, Convertible Main Lugs, 200 Amp, 120/240 Volt AC, 30 Space, 40-Pole, Copper Bus, NEMA 1
Also known as: 786676448956, BR3040NC200

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 30
Phase: 1
Type: Main Lug
Circuits: 40
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)