Telephone Cabinet, Surf. Mount

Item #: 466303

Cat #: ATC24244S

UPC: 783510428099

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Type 1, 24.00x24.00x4.00, Gray, Steel

Overview

Telephone Cabinet, Type 1, 24.00x24.00x4.00, Gray, Steel
Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
Also known as: 783510428099, ATC24244S

Specifications

Depth: 4 in
Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Depth: 4 in
Mounting: Surface
Height: 24 in
Material: Steel
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray

Customer Reviews

No reviews for this product
(0)